11-9/16 x 18-1/8 in. No-Hole Undermount Stainless Steel Bar Sink in Satin

You last purchased this on
 
FHP Kindred

Brookmore 11-9/16 x 18-1/8 in. No-Hole Undermount Stainless Steel Bar Sink in Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
FHP Kindred

Brookmore 11-9/16 x 18-1/8 in. No-Hole Undermount Stainless Steel Bar Sink in Satin

  • Fast #
  • Part #KBSU18128N
  • Item #9273099
  • Manufacturer Part #BSU1812-8N
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Beautiful finish: We didn’t sacrifice aesthetics for durability
  • Our satin finish takes minimal care to maintain, making life easier
  • Quality beyond material: Designed with 18 gauge quality stainless steel with exceptional resistance to staining and corrosion
  • Undermount installation: Not only does an undermount sink provide a sleek, modern look, it also makes cleaning up spills and messes really easy
  • Remarkably quiet: Sound dampening system goes to work to reduce the noise caused by a garbage disposal or running water
  • Rear drain placement: The rear drain maximizes the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
  • Requires Certification

Specifications

Application:
Residential
Collection:
Brookmore
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Rear
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
10 in x 16-1/2 in x 7-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
11-9/16 in x 18-1/8 in
cUPC Certified:
Yes