33 x 22 in. 1-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin
Creemore 33 x 22 in. 1-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin
Frequently Purchased Together
Product Details
- Creemore 33-in x 22-in drop in double bowl 1-hole stainless steel kitchen sink
- Real life meets real simplicity with EZ torque installation on these Creemore sinks
- Our revolutionary installation system lets you drop and drill your sink into place, securely locking the sink to the countertop
- Easier installation means enjoying your kitchen sooner
- Made from sturdy 20-gauge stainless steel with a pore-free surface that does not harbor bacteria, it is naturally hygienic and easy to clean
- Sound-reducing pads are placed at key points to help absorb the sounds from water splashing
- The stylish and functional design joins impressively in transitional and contemporary kitchens
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Creemore
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 15 in x 17 in x 8 in
- Sink Bowl Size, Right:
- 15 in x 17 in x 8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Style:
- Traditional
- Weight:
- 17.2 lb
- Width:
- 22 in