3 x 2 in. Quick Drain Connector Black
3 x 2 in. Quick Drain Connector Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Depth:
- 4-3/8 in
- Diameter:
- 4-2/5 in
- Drain Component Type:
- Connector Gasket
- Fits Pipe Size:
- 2 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 1-7/20 in
- Length:
- 1-3/8 in
- NSF Certified:
- Yes
- Trim Ring:
- No