42 x 42 in. Recessed Shower Base in White
Cascade™ 42 x 42 in. Recessed Shower Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded Stone®
- Integral drain
- Single threshold
- Recessed for floor installation
- Color-matched, plastic strainer
- Quick drain connector
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Cascade™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Installation Type:
- Floor Mount
- Length:
- 42 in
- Material:
- Fiberglass
- NSF Certified:
- Yes
- Shape:
- Square
- Shower Base Shape:
- Square
- Width:
- 42 in