23 x 21-1/2 in. Drop-in Laundry Sink in White
Serv-A-Sink® 23 x 21-1/2 in. Drop-in Laundry Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded-Stone
- White
- Drop-in single tub, strainer with plug
- Faucet extra
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Serv-A-Sink®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22 in
- Drain Opening:
- 2 in
- Faucet Center Size:
- 4 in
- Height:
- 13-1/2 in
- Length:
- 22 in
- Material:
- SMC
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Sink Depth:
- 22 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Composite
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23 in x 21-1/2 in
- Size:
- 22 in x 24-1/2 in
- Width:
- 24-1/2 in