32 x 60 in. Tub and Shower with Left Hand Drain
32 x 60 in. Tub and Shower with Left Hand Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A unique composite support plate is laminated to the bottom for added strength eliminating “flex” or “sponging”
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- Capacity:
- 37 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 74 in
- Length:
- 60 in
- Material:
- Fiberglass
- Width:
- 32 in