1-1/2 in. Bell End Straight Fiberglass 90 Degree Elbow
1-1/2 in. Bell End Straight Fiberglass 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2996
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Fiberglass
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 232 psi
- UL Listed:
- No