1-1/2 in. Butt Weld x Male Fiberglass Adapter

You last purchased this on
 
Fiber Glass System/Smith Fibercast

1-1/2 in. Butt Weld x Male Fiberglass Adapter

  • Fast #
  • Part #NFBM0019NR
  • Item #7181331
  • Manufacturer Part #FBM0019NR
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

1-1/2 in. Butt Weld x Male Fiberglass Adapter

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Male
End Connections:
Butt Weld x Male
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Fiberglass
UL Listed:
No