12 in. x 40 ft. Fiberglass Pipe
Red Thread™ HP 25 12 in. x 40 ft. Fiberglass Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Red Thread™ HP 25
- End Connection 1:
- Barbed
- End Connection 2:
- Socket Weld
- End Connections:
- Barbed x Socket Weld
- Length:
- 40 ft
- Material:
- Fiberglass
- PipeTubing Size:
- 12 in
- UL Listed:
- No