2-7/8 x 12 in. 8RD 3500# Down Hole Tubing Fiberglass Nipple

You last purchased this on
 
Fiber Glass System/Smith Fibercast

2-7/8 x 12 in. 8RD 3500# Down Hole Tubing Fiberglass Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

2-7/8 x 12 in. 8RD 3500# Down Hole Tubing Fiberglass Nipple

  • Fast #
  • Part #NN3525AS144
  • Item #4726635
  • Manufacturer Part #N3525AS-144
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Fitting Size 1:
2-7/8 in
Fitting Sizes:
2-7/8 in
Fitting Type:
Straight
Length:
12 in
Material:
Fiberglass
Pressure Class:
3500#