2 in. Barbed Fiberglass 45 Degree Elbow
Green Thread™ HP 16 2 in. Barbed Fiberglass 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Green Thread™ HP 16
- Elbow Degree:
- 45 DD
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow, Straight
- Material:
- Fiberglass
- UL Listed:
- No