3 x 10 in. Fiberglass Nipple
Red Thread™ HP 25 3 x 10 in. Fiberglass Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-2992, ASTM D-2996
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Collection:
- Red Thread™ HP 25
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Length:
- 10 in
- Material:
- Fiberglass
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 362 psi