Visor in Clear
Fibre-Metal® Visor in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Brand Model Compatibility:
- Fibre-Metal® F400, F500, FH66, FM70 and F71 Series Faceshield Headgears
- Collection:
- Fibre-Metal®
- Color Finish Name:
- Clear
- Length:
- 8 in
- Reusable:
- Yes
- Width:
- 17 in