Fieldpiece Instruments

400A Loaded Clamp Meter

Part #FSC640  |  Manufacturer Part #SC640

AMP:

400
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Loaded swivel-head clamp meter
  • Lead storage
  • Dual display
  • True RMS

Documents

Specifications

AMP: 400

Color Finish: Yellow

Power Source: Battery

Type: FSC640