Heated Diode REF Leak Detector

This product has been replaced by

Heated Diode Refrigerant Leak Detector
Fieldpiece Instruments Heated Diode Refrigerant Leak Detector
Manufacturer Part #DR58
You last purchased this on
 
Fieldpiece Instruments

Heated Diode REF Leak Detector

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Heated Diode Refrigerant Leak Detector
Fieldpiece Instruments Heated Diode Refrigerant Leak Detector
Manufacturer Part #DR58
Fieldpiece Instruments

Heated Diode REF Leak Detector

  • Fast #
  • Part #FSRL8
  • Item #3780813
  • Manufacturer Part #SRL8
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Can detect leaks smaller than 0.1 oz/year, which exceeds the toughest SAE J1627 standards
  • The battery delivers 15 hours of use per charge and works while charging
  • Triggers on all CFCs, HFCs, HCFCs and blends
  • Rugged boot, ergonomic fit, audible and visual alarms, and a magnetic hanger
  • Includes advanced refrigerant leak detector, 5 O-rings, 10 replacement filters, 9" flex-probe extension, rigid extension probe, blow-molded case and operator’s manual
  • Comes with a built in replacement filter that blocks moisture and harmful particulates, and has a manual or automatic "Zeroing" function to ensure the best sensitivity possible by cancelling out background contamination
  • Filter system helps protect the sensor from moisture and other contaminants
  • Requires Certification

Specifications

Application:
HVAC, Refrigerant
Color Finish Name:
Yellow
Size:
60 oz
Tool Type:
Leak Detector
Type:
FSRL8