This product requires certification to purchase.

6 in. Carbon Steel 150 psi Flanged Plug Valve

Figure 067 6 in. Carbon Steel 150 psi Flanged Plug Valve

  • Fast #
  • Part #MMRX06726P3NU
  • Item #1712958
  • Manufacturer Part #06726P3N-6
4 out of 5 Customer Rating
Brand image

Figure 067 6 in. Carbon Steel 150 psi Flanged Plug Valve

  • Fast #
  • Part #MMRX06726P3NU
  • Item #1712958
  • Manufacturer Part #06726P3N-6
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • No seizing or sticking
  • There are no body cavities where flow media can accumulate and contaminate future processing
  • Requires Certification

Documents


Specifications

Collection:
Figure 067
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Material:
Carbon Steel
Pressure - Maximum:
150 psi
Valve Size:
6 in
Valve Type:
Plug Valve