1-1/2 x 1/4 in. Reducing Galvanized Malleable Coupling

You last purchased this on
 

Figure No. 34C1 1-1/2 x 1/4 in. Reducing Galvanized Malleable Coupling

This product requires certification to purchase.
You last purchased this on
 

Figure No. 34C1 1-1/2 x 1/4 in. Reducing Galvanized Malleable Coupling

  • Fast #
  • Part #IGRCJB
  • Item #7899744
  • Manufacturer Part #34RC1014002C
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Threaded fittings used to join or change direction of nipples or threaded pipe
  • Manufacturer may vary by location
  • Imported
  • Rated at 150 lbs
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Galvanized
Collection:
Figure No. 34C1
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1-1/2 in x 1/4 in
Fitting Type:
Reducing
Material:
Malleable Iron
Pressure Class:
150#