43.2 oz. Dishwasher Detergent (Box of 60)

You last purchased this on
 
Finish Thompson

Powerball® 43.2 oz. Dishwasher Detergent (Box of 60)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Finish Thompson

Powerball® 43.2 oz. Dishwasher Detergent (Box of 60)

  • Fast #
  • Part #REC81158
  • Item #8067278
  • Manufacturer Part #REC 81158
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Powerful cleaners remove even the toughest stains
  • Each dishwashing tab works to provide a sparkling clean
  • Pre-Soaking POWERBALL® helps soften the toughest food residues for easy removal
  • Gently scrubs dishes and glasses
  • Requires Certification

Specifications

Collection:
Powerball®
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Box of 60
Product Type:
Fresh Scent
SCAQMD Compliant:
No
Size:
43.2 oz