48 in. Sealless Drum Pump with Polypropylene Tube and PVDF Impeller
48 in. Sealless Drum Pump with Polypropylene Tube and PVDF Impeller
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These drum pumps are lightweight and fully portable
- Inconel shaft
- USA designed and manufactured
- Fluoride, Ferric Chloride and Sodium Bisulfate
- Pumps tubes and Motors are sold separately
- Ideal for corrosive chemicals
- Polypropylene pump tube and impeller
Specifications
- Discharge:
- 1 in
- Flow Rate:
- 40 gpm
- Impeller:
- PVDF
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Power Source:
- Electric
- Product Type:
- Pump Tube
- Pump Application -:
- Self-priming
- Pump Body Material:
- Cast Iron
- UL Listed:
- No
- Width:
- 2 in