2-1/2 in. Female Cast Brass Fire Hose Angle Valve
2-1/2 in. Female Cast Brass Fire Hose Angle Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Fire Protection
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Height:
- 10-9/16 in
- Material:
- Cast Brass
- Pressure - High:
- 300
- Product Type:
- Fire Hose Angle Valve
- UL Listed:
- Yes
- Valve Size:
- 2-1/2 in
- Valve Type:
- Fire Hose Angle Valve
- Width:
- 6-3/8 in