3 x 3 in. Plug and Chain for Inlet Connector

You last purchased this on
 
Fire-End & Croker

3 x 3 in. Plug and Chain for Inlet Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fire-End & Croker

3 x 3 in. Plug and Chain for Inlet Connector

  • Fast #
  • Part #F6746G02
  • Item #4504632
  • Manufacturer Part #6746-G
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in x 3 in
Material:
Cast Iron