4 x 2-1/2 x 2-1/2 in. Cast Brass Single Clapper 2-way Inlet in Polished Chrome
Figure 6407 4 x 2-1/2 x 2-1/2 in. Cast Brass Single Clapper 2-way Inlet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Figure 6407
- Color Finish Name:
- Polished Chrome
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in x 2-1/2 in
- Flow Rate:
- 500 gpm
- Height:
- 4-3/4 in
- Length:
- 6-5/16 in
- Material:
- Cast Brass
- NSF Certified:
- No
- Temperature Range:
- 33 to 140 Deg F
- UL Listed:
- Yes
- Width:
- 7-11/16 in