FIREFIGHTER SHUTOFF CLMP DBL
FIREFIGHTER SHUTOFF CLMP DBL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clamps off flow in a single step without damaging hose
- Used on 3/4" to 1-3/4" double jacket synthetic or canvas fire hose
- Stops the flow of water in double jacket hose with flow up to 300 psi
- Self-locks and remains clamped until manually released
- Jaws clamp down firmly on hose does not “walk” the hose
- Useful for adding and replacing hose sections
- High strength, corrosion resistant aluminum alloy
Specifications
- Length:
- 12 in
- Material:
- Aluminum Alloy
- Type:
- Double Jacket Hose Clamp
- Weight:
- 1.5 lb
- Width:
- 4 in