5/32 in. Mild Steel Arc Welding Electrode

You last purchased this on
 
Firepower®

5/32 in. Mild Steel Arc Welding Electrode

This product requires certification to purchase.
Brand image
You last purchased this on
 
Firepower®

5/32 in. Mild Steel Arc Welding Electrode

  • Fast #
  • Part #T14400125
  • Item #7331777
  • Manufacturer Part #1440-0125
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Type 6013
  • Premium AWS Class E-6013, Mild steel type
  • Firepower 5/32" 5 lb. box
  • Requires Certification

Specifications

Application:
Welding
Brand Model Compatibility:
6013
Diameter:
5/32 in
Fits Pipe Size:
5/32 in
Length:
14 in
Material:
Mild Steel
Product Type:
Electrode
Schedule Class:
6013
Size:
5/32 in
Thickness:
5/32 in
Weight:
5 lb