25 Person Contractor First Aid Kit

Part #A930125P  |  Item #7345593  |  Manufacturer Part #9301-25P

Call for Pricing

Size:

25 person
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Great variety of first aid supplies that are easy to locate and use
  • Hospital grade first aid supplies

Specifications

Height: 3 in

Length: 9-3/4 in

Material: Plastic

Number Of Pieces: 178 Piece

Size: 25 person

Width: 6-17/27 in