120V AC Smoke Detector
This product has been replaced by
Manufacturer Part #9120B
120V AC Smoke Detector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Latching alarm indicator
- Smart technology helps reduce the number of nuisance alarms
- Single button test/silence
- Ten year limited warranty
- Easy installation and maintenance
- Perfect mount allows for easy alignment of alarm
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- White
- Product Type:
- Smoke Detector
- UL Listed:
- Yes
- Volts:
- 120V