3 Ton - Fan - Coil
3 Ton - Fan - Coil
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Two speed fan operation
- Sloped and insulated drain pan
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- DX cooling/HW heat
- Manual air bleed port on HW coil
- Copper tube heating and cooling coils
- Rated 24V relay and 240V transformer
Specifications
- BTU:
- 36000
- Coil Type:
- Fan
- Height:
- 10 in
- MBH:
- 36
- Tonnage:
- 3 Ton
- UL Listed:
- No