2.5 Ton - Horizontal - Copper - Fan - Coil
CDX Series 2.5 Ton - Horizontal - Copper - Fan - Coil
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Two speed fan operation
- Sloped and insulated drain pan
- Rated 24V relay and 240V transformer
- Copper tube heating and cooling coils
- DX cooling/HW heat
- Manual air bleed port on HW coil
- Single point power connection
Specifications
- BTU:
- 30000
- BTU Heat Rating:
- 27300 Btu/h
- Coil Type:
- Fan
- Collection:
- CDX Series
- Configuration:
- Horizontal
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 10 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Copper
- Refrigerant:
- R-410A
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Width:
- 57-1/8 in