2 Ton - Horizontal - Uncased - Coil - Galvanized
HX Series 2 Ton - Horizontal - Uncased - Coil - Galvanized
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CFM:
- 800 ft3/min
- Coating:
- Galvanized Steel
- Coil Type:
- Uncased
- Collection:
- HX Series
- Configuration:
- Horizontal
- Height:
- 10 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.5
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Width:
- 37-3/10 in