12000 BTU 17 Amp and 19.5 Amp 208/230/240V PTAC Heat Pump
SPXA-HP Series 12000 BTU 17 Amp and 19.5 Amp 208/230/240V PTAC Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Straight cool/electric heat H/P
- Completely insulated cabinet
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Super quiet operation
- Completely prewired
- Easy access filter
- Easy access for in-place service
- Adjustable fresh air damper
Specifications
- AMP:
- 17, 19.5
- BTU:
- 12000
- BTU Heat Rating:
- 15350 Btu/h
- CFM:
- 490 ft3/min
- Collection:
- SPXA-HP Series
- EER:
- 9
- Height:
- 66 in
- Max CFM:
- 490 cfm
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230/240V
- Watts:
- 5 kW
- Width:
- 20 in