24000 BTU 2.8 Amp 208/230/240V PTAC Heat Pump
SPXA-HP Series 24000 BTU 2.8 Amp 208/230/240V PTAC Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Straight cool/electric heat H/P
- Completely insulated cabinet
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Super quiet operation
- Completely prewired
- Easy access filter
- Easy access for in-place service
- Adjustable fresh air damper
Specifications
- AMP:
- 2.8
- BTU:
- 24000
- Collection:
- SPXA-HP Series
- Refrigerant:
- R-410A
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230/240V
- Watts:
- 8 kW
- Width:
- 20 in