Vertical Aluminum Evaporator Coil
Vertical Aluminum Evaporator Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- Brand Model Compatibility:
- 18UC-HW, 19UC-HW, 24UC-HW, 25UC-HW
- Coil Type:
- Evaporator
- Configuration:
- Vertical
- Height:
- 28 in
- Length:
- 27 in
- Material:
- Aluminum
- Weight:
- 20 lb
- Width:
- 10 in