10 in. Carbon 1 gpm Inline GAC Cartridge
10 in. Carbon 1 gpm Inline GAC Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Cartridge Type:
- Inline
- Diameter:
- 2 in
- Filtering Material:
- Yes
- Flow Rate:
- 1 gpm
- Height:
- 10 in
- NSF Certified:
- No