5 mic Plastic 12 gpm Filter
5 mic Plastic 12 gpm Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Cartridge Type:
- Filter
- Contaminant Removal:
- Sediment
- Diameter:
- 2-1/2 in
- Filter Size:
- 5 mic
- Filtering Material:
- Yes
- Flow Rate:
- 12 gpm
- Length:
- 10 in
- Material:
- Plastic
- NSF Certified:
- No