1/4 in. Inline Cartridge Filter
1/4 in. Inline Cartridge Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Diameter:
- 1/4 in
- Filtering Material:
- Yes
- NSF Certified:
- No
- Temperature Range:
- Up to 140 Deg F