6-1/4 in. 1000 gal Multi-Stage Filtration System
6-1/4 in. 1000 gal Multi-Stage Filtration System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single cartridge multi-stage filter
- Dimensions: 7" W x 6-1/4" D x 15-1/2" H
- 1000 gallon capacity filtration system
- Includes attachment tubing
- Intake water temp. range: 32F to 120F max
- Intake water press. range: 40 psi to 100 psi max
Specifications
- Capacity:
- 1000 gal
- Contaminant Removal:
- Chlorine, Odor, Taste, VOCs
- Depth:
- 6-1/4 in
- Filtering Material:
- No
- Height:
- 15-1/2 in
- Material:
- Plastic
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Temperature Range:
- 32 to 120 Deg F
- Weight:
- 4.75 lb
- Width:
- 7 in