64 in. x 1 cf Iron Reduction System
64 in. x 1 cf Iron Reduction System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Capacity:
- 1 cu ft
- Filtering Material:
- No
- Flow Rate:
- 5 gpm
- Height:
- 64 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 15 in
- NSF Certified:
- No
- Pressure - Maximum:
- 40 psi