Carbon Block Cartridge for Sterling QCRO-50 and QCRO-50-PUMP
Carbon Block Cartridge for Sterling QCRO-50 and QCRO-50-PUMP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Brand Model Compatibility:
- Sterling QCRO-50, QCRO-50-PUMP
- Cartridge Type:
- Carbon Block
- Contaminant Removal:
- Carbon Block
- Faucet Part Type:
- Cartridge
- Filtering Material:
- Yes
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified