12 in. 5 gpm Control Swing Spout with Double Handle
12 in. 5 gpm Control Swing Spout with Double Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Spout
- Flow Rate:
- 5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Type:
- Swing
- Trim Only:
- No