1/2 x 1-1/4 in. Nipple Assembly
1/2 x 1-1/4 in. Nipple Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Nipple
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Brass