1/2 x 8 in. Wall Mount Adjustable Kitchen Faucet with 14 in. Swing Spout
1/2 x 8 in. Wall Mount Adjustable Kitchen Faucet with 14 in. Swing Spout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18M
- CSA Certified:
- Yes
- Faucet Center Size:
- 7-1/4 in - 8-1/4 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-1/4 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-1/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Pressure - High:
- 80
- Pressure - Maximum:
- 200 psi
- Side Spray:
- No
- Spout Height:
- 4-3/8 in
- Spout Reach:
- 14 in
- Spout Type:
- Aerator
- Temperature Range:
- 40 to 140 Deg F
- Width:
- 12 in