2.2 gpm Swing Spout Aerator Stainless in Polished Chrome

You last purchased this on
 
Fisher

2.2 gpm Swing Spout Aerator Stainless in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fisher

2.2 gpm Swing Spout Aerator Stainless in Polished Chrome

  • Fast #
  • Part #F54399
  • Item #3973966
  • Manufacturer Part #54399
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.2 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
No