21 x 6 x 14 in. Pipe System Probe for XLT Leak Detector
21 x 6 x 14 in. Pipe System Probe for XLT Leak Detector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Direct contact probe designed to make direct connection to the pipe, or any portion of the pipe that is accessible
- On top of the Cylinder Probe is a three position toggle switch for mute, listen, and momentary listen
- Replacement hydrophonic probe
- When used with a ground rod, accurate pipe location requires the placement of the rod as close to the pipe as possible
Specifications
- Application:
- Pipe Systems
- Brand Model Compatibility:
- XLT Leak Detector
- Height:
- 6 in
- NSF Certified:
- No
- Size:
- 21 in x 6 in x 14 in
- Smart Home Enabled:
- No
- Tool Type:
- Probe
- UL Listed:
- No