Single Handle Deck Mount Food Service Faucet in Polished Chrome
Single Handle Deck Mount Food Service Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 10 in riser
- Easily pour water and keep glasses filled at your beverage serving station
- Brass construction
- Easily control the flow of water, giving you the exact amount you need to fill pitchers, tumblers, or glasses
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Food Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 4-5/8 in
- Maximum Temperature:
- 160
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - Maximum:
- 100 psi
- Spout Height:
- 10 in
- Spout Reach:
- 4-5/8 in
- WaterSense Labeled:
- No