4 in. Deck Control Valve Lever Handle in Polished Chrome

You last purchased this on
 
Fisher

4 in. Deck Control Valve Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fisher

4 in. Deck Control Valve Lever Handle in Polished Chrome

  • Fast #
  • Part #F67423
  • Item #3973998
  • Manufacturer Part #67423
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Control Valve
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
4 in
Material:
Stainless Steel