44 in. Pre-Rinse Repair Hose Handle Adapter Tub and Shower
44 in. Pre-Rinse Repair Hose Handle Adapter Tub and Shower
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement hose and insulated handle
- 44" with adapter
- Fisher® Genuine repair parts
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Shower Hose
- Length:
- 44 in
- Material:
- Brass
- WaterSense Labeled:
- No