8 in. Control Valve

You last purchased this on
 
Fisher

8 in. Control Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fisher

8 in. Control Valve

  • Fast #
  • Part #F3300
  • Item #1634969
  • Manufacturer Part #3300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1M
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
No