8 in. Sensor Assembly for XLT-30 Leak Detector
8 in. Sensor Assembly for XLT-30 Leak Detector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Handle for use with the XLT-17 multi-sensor when used on soft ground or under turf
- Attaches to sound rods and multi-sensor
- Replacement handle
Specifications
- Application:
- Leak Detection
- Brand Model Compatibility:
- XLT-30
- Material:
- Rubber
- NSF Certified:
- No
- Smart Home Enabled:
- No
- Tool Type:
- Sensor
- UL Listed:
- No