Brass and Stainless Steel Stem Kit for 13838, 13846, 3041 and 3042
Brass and Stainless Steel Stem Kit for 13838, 13846, 3041 and 3042
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hot and cold index button
- Swiveling seat disks
- Cross handle
- Stainless steel handle screws
- Stainless steel seat screws
Documents
Specifications
- Brand Model Compatibility:
- 13838, 13846, 3041, 3042
- Faucet Part Type:
- Stem Kit
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Material:
- Brass, Stainless Steel
- Width:
- 2-1/4 in