Contact Microphone
Contact Microphone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Four filter bands
- Notch filtering for 50/60 Hz
- Designed for everyday use by water distribution and plumbing professionals
- Includes: Contact microphone, protective hard case, extension rods, headphones
- Robust, lightweight and portable design
- Backlight for dark locations
- Numeric display
- Full size, over-ear isolating headphones
Specifications
- Application:
- Leak Detection, Leak Survey
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Case Included:
- Yes
- Case Material:
- Plastic
- Color Finish Name:
- Black
- Decibel Rating (dB):
- 60 dB
- Display Type:
- LCD
- Handle Type:
- Pistol Grip
- Material:
- Plastic
- Power Source:
- Battery
- Product Type:
- Leak Survey
- Size:
- 17 in x 112-1/2 in x 6 in
- Tool Type:
- Leak Detection Kit
- Waterworks Application:
- Locate